Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Galvannealed Steel
Mfr # 53DR09
Zoro # G9180836
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 5.496 sq ft
- Min. Wall Opening (In.) 42H x 42W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,876 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53DR09
- Zoro # G9180836
- UPC # 00194484302771
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 41 1/2 in |
Outside Width (In.) | 41 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 37 in |
Mounting Hole Size (In.) | 9/64 |
Minimum Outside Width | 41 1/2 in |
Inside Height | 37 in |
Min. Wall Opening (H x W) | 42 in x 42 in |
Rough Opening Width | 42 in |
Inside Width | 39 in |
Frame Depth | 4 in |
Outside Height | 41 1/2 in |
Maximum Outside Width | 41 1/2 in |
Outside Width | 41 1/2 in |
Rough Opening Height | 42 in |
Description
42 In.H 42 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 41 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 42 in, Rough Opening Width 42 in, Louver Maximum Intake 3,876 cfm, Maximum Exhaust 5,543 cfm, Maximum Outside Width 41 1/2 in, Minimum Outside Width 41 1/2 in, Flange Width Not Applicable, Free Area 5.4 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 24" Length (8BV24)
- HONEYWELL Fc100A1003 16" X 20" Media (FC100A1003)
- RITTAL Radiant Enclosure Heater, 2 in. L (3105330)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH115STV)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Drainable Louver, Fixed, 23-1/2 H, Alum (5NKJ3)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- Dayton Intake Louvers