Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 60H x 60W
Mfr # 20UA19
Zoro # G8485644
product price: $1,141.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 12.963 sq ft
- Min. Wall Opening (In.) 60H x 60W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 13,748 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA19
- Zoro # G8485644
- UPC # 190735154496
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 62 1/2 in |
Inside Height (In.) | 54 in |
Outside Width (In.) | 62 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Width | 57 3/4 in |
Maximum Outside Width | 62 1/2 in |
Outside Height | 59 1/2 in |
Frame Depth | 4 in |
Minimum Outside Width | 62 1/2 in |
Inside Height | 54 in |
Rough Opening Height | 60 in |
Rough Opening Width | 60 in |
Min. Wall Opening (H x W) | 60 in x 60 in |
Flange Width | 1 1/2 in |
Outside Width | 59 1/2 in |
Description
63 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 60 in, Rough Opening Width 60 in, Louver Maximum Intake 13,748 cfm, Maximum Exhaust 19,660 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 13.3 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 17" x 21" x 1", 4 Pack (FB17X21A_4)
- DAYTON Pedestal Base 34" (7DF09)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- FIELD CONTROLS Draft Control, 201 Nominal Capcty, Silver (16"M+MG2)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- MAURICE FRANKLIN Screen Louver 4In Mill Rnd Alu (RL-100 4)
- Dayton Louvers