Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 60H x 48W
Mfr # 20UA71
Zoro # G2240001
product price: $1,009.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 10.527 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 60H x 48W
- Louver Max. Intake 10,854 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA71
- Zoro # G2240001
- UPC # 190735155004
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 62 1/2 in |
Inside Height (In.) | 54 in |
Outside Width (In.) | 50 1/2 in |
Flange Width (In.) | 1 1/2 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 60 in x 48 in |
Maximum Outside Width | 50 1/2 in |
Outside Width | 47 1/2 in |
Outside Height | 59 1/2 in |
Minimum Outside Width | 50 1/2 in |
Inside Width | 45 3/4 in |
Inside Height | 54 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 60 in |
Rough Opening Width | 48 in |
Description
63 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 60 in, Rough Opening Width 48 in, Louver Maximum Intake 10,854 cfm, Maximum Exhaust 15,521 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 10.5 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHP EMBER FIBERS 0.25LB (GEF100)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- AAF FLANDERS 12x16x1 FBG Furn Filter (10055.011216)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- DAYTON Louver, Intake, 21-36 In, Aluminum (4F954)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver Damper, Adjustable, 24H x 18W (20UA86)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- GAF LOUVER WHT ALUM 12""X12"" (DA1212W)
- Dayton Intake Louvers