Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 60H x 36W
Mfr # 20UA57
Zoro # G8655333
product price: $842.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 7.72 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 60H x 36W
- Louver Max. Intake 7,959 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA57
- Zoro # G8655333
- UPC # 190735154878
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 62 1/2 in |
Inside Height (In.) | 54 in |
Outside Width (In.) | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Width | 33 3/4 in |
Maximum Outside Width | 38 1/2 in |
Rough Opening Width | 36 in |
Minimum Outside Width | 38 1/2 in |
Outside Height | 59 1/2 in |
Outside Width | 35 1/2 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 60 in x 36 in |
Rough Opening Height | 60 in |
Inside Height | 54 in |
Flange Width | 1 1/2 in |
Description
63 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 60 in, Rough Opening Width 36 in, Louver Maximum Intake 7,959 cfm, Maximum Exhaust 11,382 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 7.6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pneumatic Thermostat, 55/85 Deg F (TK-1001)
- FILTRETE 16 in. W X 25 in. H X 5 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-5IN-2)
- HEIL QUAKER Motor, Belt Drive, 2 HP, 208/460V, 3 - Phase (1070644)
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Louver Damper, Adjustable, 24H x 24W (20UA22)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 54W (20UA75)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- Dayton Intake Louvers