Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 54W
Mfr # 20UA18
Zoro # G8485635
product price: $1,019.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 10.062 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 54W
- Louver Max. Intake 11,422 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA18
- Zoro # G8485635
- UPC # 190735154489
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 56 1/2 in |
Outside Width (In.) | 56 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 48 in |
Frame Depth | 4 in |
Min. Wall Opening (H x W) | 54 in x 54 in |
Rough Opening Width | 54 in |
Inside Width | 51 3/4 in |
Minimum Outside Width | 56 1/2 in |
Rough Opening Height | 54 in |
Maximum Outside Width | 56 1/2 in |
Flange Width | 1 1/2 in |
Fixed or Adjustable Dimensions | Fixed Height and Width |
Outside Height | 53 1/2 in |
Outside Width | 53 1/2 in |
Inside Height | 48 in |
Description
57 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 54 in, Rough Opening Width 54 in, Louver Maximum Intake 11,422 cfm, Maximum Exhaust 16,334 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 11.1 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGO Az-4Cp 120V 4 Zone Valve (AZ-4CP)
- LOCHINVAR GasValve nat19245436C68-815 (100109897)
- DAYTON Volume Control Damper, 8-1/4"D, 10"DuctDia (3HGN9)
- ALMO QT20000 Series Vent Hood Aluminum Grease Filter - 11.3in x 0.3in (BPQTAF)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- DAYTON Combination Louver Damper, 54x54 (45C673)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Combo Louver Damper, Adj, 17-1/2 H, Alum (5NKH6)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- Dayton Intake Louvers