Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 48W
Mfr # 20UA70
Zoro # G2240010
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$955.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 9.775 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 48W
- Louver Max. Intake 10,078 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA70
- Zoro # G2240010
- UPC # 190735154991
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 56 1/2 in |
Outside Width (In.) | 50 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 48 in |
Min. Wall Opening (H x W) | 54 in x 48 in |
Outside Height | 53 1/2 in |
Maximum Outside Width | 50 1/2 in |
Frame Depth | 4 in |
Inside Height | 48 in |
Inside Width | 45 3/4 in |
Outside Width | 47 1/2 in |
Minimum Outside Width | 50 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 48 in |
Rough Opening Height | 54 in |
Description
57 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 54 in, Rough Opening Width 48 in, Louver Maximum Intake 10,078 cfm, Maximum Exhaust 14,412 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 9.4 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- DAYTON Shutter (502GST10)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-2)
- DAYTON Louver Flange Kit, 48X48 (33W763)
- DAYTON Louver, Intake, 18-24 In, Galvanized Steel (3C972)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- GAF LOUVER ALUM SLV12""X12"" (DA1212)
- Dayton Intake Louvers