Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 42W
Mfr # 20UA63
Zoro # G8655394
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 8.472 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 42W
- Louver Max. Intake 8,735 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA63
- Zoro # G8655394
- UPC # 190735154939
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 56 1/2 in |
Inside Height (In.) | 48 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 44 1/2 in |
Outside Height | 53 1/2 in |
Inside Width | 39 3/4 in |
Rough Opening Height | 54 in |
Maximum Outside Width | 44 1/2 in |
Outside Width | 41 1/2 in |
Flange Width | 1 1/2 in |
Frame Depth | 4 in |
Rough Opening Width | 42 in |
Min. Wall Opening (H x W) | 54 in x 42 in |
Inside Height | 48 in |
Minimum Outside Width | 44 1/2 in |
Description
57 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 54 in, Rough Opening Width 42 in, Louver Maximum Intake 8,735 cfm, Maximum Exhaust 12,491 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 8.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Motor, Wall Heater 3320,277V, 4.8kW (26158006)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D992PG)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TT9)
- DAYTON Louver, Intake, 18-30 In, Aluminum (4F953)
- Dayton Louvers