Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 36W
Mfr # 20UA56
Zoro # G8655324
product price: $761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$761.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 7.169 sq ft
- Min. Wall Opening (In.) 54H x 36W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 7,391 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA56
- Zoro # G8655324
- UPC # 190735154861
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 56 1/2 in |
Outside Width (In.) | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 48 in |
Rough Opening Width | 36 in |
Outside Width | 35 1/2 in |
Frame Depth | 4 in |
Flange Width | 1 1/2 in |
Maximum Outside Width | 38 1/2 in |
Outside Height | 53 1/2 in |
Inside Height | 48 in |
Minimum Outside Width | 38 1/2 in |
Inside Width | 33 3/4 in |
Rough Opening Height | 54 in |
Min. Wall Opening (H x W) | 54 in x 36 in |
Description
57 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 54 in, Rough Opening Width 36 in, Louver Maximum Intake 7,391 cfm, Maximum Exhaust 10,569 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 6.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- DAIKIN Motor, 0.06 HP, 277V, 1350 rpm, 3 Speed (106163018)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF53)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 54W (20UA75)
- Dayton Intake Louvers