Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 24W
Mfr # 20UA44
Zoro # G8655202
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 4.562 sq ft
- Min. Wall Opening (In.) 54H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 4,703 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA44
- Zoro # G8655202
- UPC # 190735154748
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 56 1/2 in |
Outside Width (In.) | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 48 in |
Maximum Outside Width | 26 1/2 in |
Inside Height | 48 in |
Rough Opening Height | 54 in |
Inside Width | 21 3/4 in |
Min. Wall Opening (H x W) | 54 in x 24 in |
Frame Depth | 4 in |
Minimum Outside Width | 26 1/2 in |
Rough Opening Width | 24 in |
Outside Height | 53 1/2 in |
Outside Width | 23 1/2 in |
Flange Width | 1 1/2 in |
Description
57 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 54 in, Rough Opening Width 24 in, Louver Maximum Intake 4,703 cfm, Maximum Exhaust 6,726 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 4.3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare Gasket, Copper (A 00402)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- DULUTH FORGE Ventless Natural Gas Log Set, 21 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-N22T)
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- DAYTON Louver Flange Kit, 42X42 (33W761)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON Louver Damper, Adjustable, 60H x 60W (20UA32)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- MASTER FLOW Roof Louver Brown Slant Back (IR61BR)
- Dayton Intake Louvers