Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 54H x 18W
Mfr # 20UA38
Zoro # G8655141
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.258 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 54H x 18W
- Louver Max. Intake 3,359 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA38
- Zoro # G8655141
- UPC # 190735154687
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 56 1/2 in |
Outside Width (In.) | 20 1/2 in |
Inside Height (In.) | 48 in |
Flange Width (In.) | 1 1/2 in |
Flange Width | 1 1/2 in |
Inside Height | 48 in |
Min. Wall Opening (H x W) | 54 in x 18 in |
Outside Height | 53 1/2 in |
Inside Width | 15 3/4 in |
Outside Width | 17 1/2 in |
Rough Opening Width | 18 in |
Minimum Outside Width | 20 1/2 in |
Rough Opening Height | 54 in |
Frame Depth | 4 in |
Maximum Outside Width | 20 1/2 in |
Description
57 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 54 in, Rough Opening Width 18 in, Louver Maximum Intake 3,359 cfm, Maximum Exhaust 4,804 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 3.4 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Bearing Buster, 1" (BB10)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 9" L, 9 in H (GRAE690GA26)
- JOHNSON CONTROLS A19Aac-4C 0/80F; Diff 5F (A19AAC-4C)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Louver, Wall Opening 18x18In, Galvannealed (4FZG3)
- WALL-E-COVER Roof Vent Cover (627843367734)
- Dayton Intake Louvers