Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 48H x 60W
Mfr # 20UA84
Zoro # G2239968
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 10.477 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 60W
- Louver Max. Intake 10,802 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA84
- Zoro # G2239968
- UPC # 190735155134
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 50 1/2 in |
Outside Width (In.) | 62 1/2 in |
Inside Height (In.) | 42 in |
Flange Width (In.) | 1 1/2 in |
Minimum Outside Width | 62 1/2 in |
Outside Height | 47 1/2 in |
Flange Width | 1 1/2 in |
Frame Depth | 4 in |
Maximum Outside Width | 62 1/2 in |
Rough Opening Width | 60 in |
Min. Wall Opening (H x W) | 48 in x 60 in |
Rough Opening Height | 48 in |
Inside Width | 57 3/4 in |
Inside Height | 42 in |
Outside Width | 59 1/2 in |
Description
51 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 48 in, Rough Opening Width 60 in, Louver Maximum Intake 10,802 cfm, Maximum Exhaust 15,447 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 10.5 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thermostat Wintr Watchmn (CW200A1032/E1)
- BANJO Repair Kit for Poly Pump (12000A)
- FIREPLACE GLASS DOORS Ascot Small Oil Rubbed Bronze (AT-1000OR)
- TELEDYNE LAARS Ignition Control Board, 24V (E0253400)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Intake Louver, 12x12 (45C669)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- MASTER FLOW Dual Louver 14X24In Aluminum (DA1424)
- Dayton Intake Louvers