Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 48H x 48W
Mfr # 20UA17
Zoro # G8485626
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 8.48 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 48W
- Louver Max. Intake 8,528 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA17
- Zoro # G8485626
- UPC # 190735154472
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 50 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 50 1/2 in |
Flange Width (In.) | 1 1/2 in |
Frame Depth | 4 in |
Inside Width | 45 3/4 in |
Rough Opening Height | 48 in |
Min. Wall Opening (H x W) | 48 in x 48 in |
Maximum Outside Width | 50 1/2 in |
Flange Width | 1 1/2 in |
Inside Height | 42 in |
Minimum Outside Width | 50 1/2 in |
Outside Height | 47 1/2 in |
Rough Opening Width | 48 in |
Outside Width | 47 1/2 in |
Description
51 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 48 in, Rough Opening Width 48 in, Louver Maximum Intake 8,528 cfm, Maximum Exhaust 12,195 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 8.4 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51631-40)
- TELEDYNE LAARS R0317200 Hot Surface Ignitor (R0317200)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Louver, Wall Opening 48 x 48 In, Aluminum (4FZG2)
- Dayton Intake Louvers