Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 48H x 42W
Mfr # 20UA62
Zoro # G8655385
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 7.169 sq ft
- Min. Wall Opening (In.) 48H x 42W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 7,391 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA62
- Zoro # G8655385
- UPC # 190735154922
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 50 1/2 in |
Outside Width (In.) | 44 1/2 in |
Inside Height (In.) | 42 in |
Flange Width (In.) | 1 1/2 in |
Maximum Outside Width | 44 1/2 in |
Minimum Outside Width | 44 1/2 in |
Rough Opening Height | 48 in |
Inside Width | 39 3/4 in |
Rough Opening Width | 42 in |
Outside Width | 41 1/2 in |
Frame Depth | 4 in |
Inside Height | 42 in |
Outside Height | 47 1/2 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 48 in x 42 in |
Description
51 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 48 in, Rough Opening Width 42 in, Louver Maximum Intake 7,391 cfm, Maximum Exhaust 10,569 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 7.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- SELKIRK Flue Stack, 18 In. H (EF1)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-SW-1A Pentek Water Filter Wrench Accessory (PENTEK-SW-1A)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 15" (GSQ150-D-EC)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- Dayton Louvers