Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 48H x 30W
Mfr # 20UA50
Zoro # G8655263
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 4.963 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 48H x 30W
- Louver Max. Intake 5,117 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA50
- Zoro # G8655263
- UPC # 190735154809
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 50 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 32 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Width | 27 3/4 in |
Min. Wall Opening (H x W) | 48 in x 30 in |
Outside Width | 29 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 30 in |
Frame Depth | 4 in |
Inside Height | 42 in |
Outside Height | 47 1/2 in |
Maximum Outside Width | 32 1/2 in |
Minimum Outside Width | 32 1/2 in |
Rough Opening Height | 48 in |
Description
51 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 48 in, Rough Opening Width 30 in, Louver Maximum Intake 5,117 cfm, Maximum Exhaust 7,317 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 5.3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Evaporative Air Cooler For Indoor And Outdoor Use - 6.6 gal. (CO25AE)
- WAYCOOL Water Conditioner Tablet (WC-CTAB)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1310A, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3520L, OPEN, F (RL1310A)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 48W (20UA17)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- Dayton Intake Louvers