Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 48H x 24W
Mfr # 20UA43
Zoro # G8655193
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.86 sq ft
- Min. Wall Opening (In.) 48H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,980 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA43
- Zoro # G8655193
- UPC # 190735154731
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 50 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 26 1/2 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 48 in x 24 in |
Minimum Outside Width | 26 1/2 in |
Maximum Outside Width | 26 1/2 in |
Frame Depth | 4 in |
Outside Height | 47 1/2 in |
Inside Width | 21 3/4 in |
Outside Width | 23 1/2 in |
Rough Opening Width | 24 in |
Rough Opening Height | 48 in |
Inside Height | 42 in |
Description
51 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 48 in, Rough Opening Width 24 in, Louver Maximum Intake 3,980 cfm, Maximum Exhaust 5,691 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 3.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 1/4" Black, 1000 ft. (1063776)
- THERNLUND Vh1-4 Vent Hood With 4" (VH1-4)
- JOHNSON CONTROLS Pressure Control, DPST (P72AA-27C)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- Dayton Intake Louvers