Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 48H x 18W
Mfr # 20UA37
Zoro # G8655132
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.757 sq ft
- Min. Wall Opening (In.) 48H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,843 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA37
- Zoro # G8655132
- UPC # 190735154670
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 50 1/2 in |
Inside Height (In.) | 42 in |
Outside Width (In.) | 20 1/2 in |
Flange Width (In.) | 1 1/2 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 48 in x 18 in |
Inside Height | 42 in |
Outside Height | 47 1/2 in |
Frame Depth | 4 in |
Maximum Outside Width | 20 1/2 in |
Inside Width | 15 3/4 in |
Rough Opening Width | 18 in |
Minimum Outside Width | 20 1/2 in |
Outside Width | 17 1/2 in |
Rough Opening Height | 48 in |
Description
51 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 48 in, Rough Opening Width 18 in, Louver Maximum Intake 2,843 cfm, Maximum Exhaust 4,065 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 12" Oscillating Table Fan Wht (D12225)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- ZORO SELECT Tune Up Kit, For Use With 3VE49C-G (21EX26)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- Dayton Intake Louvers