Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 42H x 24W
Mfr # 20UA42
Zoro # G8655184
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.509 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 42H x 24W
- Louver Max. Intake 3,618 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA42
- Zoro # G8655184
- UPC # 190735154724
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 44 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 36 in |
Outside Width (In.) | 26 1/2 in |
Rough Opening Height | 42 in |
Outside Height | 41 1/2 in |
Outside Width | 23 1/2 in |
Min. Wall Opening (H x W) | 42 in x 24 in |
Maximum Outside Width | 26 1/2 in |
Frame Depth | 4 in |
Rough Opening Width | 24 in |
Inside Width | 21 3/4 in |
Inside Height | 36 in |
Minimum Outside Width | 26 1/2 in |
Flange Width | 1 1/2 in |
Description
45 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 42 in, Rough Opening Width 24 in, Louver Maximum Intake 3,618 cfm, Maximum Exhaust 5,174 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 3.3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 9, Pleated HVAC Air Filter Replacements, Trion Air Bear Supreme 1400 Media Air Clnr, 2PK (16255.9AB)
- DEFLECTO Semi-Rigid Flexible 6" x 8 ft. Aluminum Duct (A068/4)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Slow Opening, 0.7 A (VR8345K4809)
- DAYTON Louver Damper, Adjustable, 30H x 48W (20UC21)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TY4)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 36W (20UA53)
- MAURICE FRANKLIN Screen Louver 4In Mill Rnd Alu (RL-100 4)
- Dayton Intake Louvers