Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 42H x 18W
Mfr # 20UA36
Zoro # G8655123
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.507 sq ft
- Min. Wall Opening (In.) 42H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,584 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA36
- Zoro # G8655123
- UPC # 190735154663
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 44 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 36 in |
Outside Width (In.) | 20 1/2 in |
Maximum Outside Width | 20 1/2 in |
Outside Width | 17 1/2 in |
Rough Opening Height | 42 in |
Frame Depth | 4 in |
Flange Width | 1 1/2 in |
Inside Height | 36 in |
Rough Opening Width | 18 in |
Min. Wall Opening (H x W) | 42 in x 18 in |
Outside Height | 41 1/2 in |
Inside Width | 15 3/4 in |
Minimum Outside Width | 20 1/2 in |
Description
45 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 42 in, Rough Opening Width 18 in, Louver Maximum Intake 2,584 cfm, Maximum Exhaust 3,695 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 2.6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- SIMPSON DURAVENT Wall Thimble Direct Vent (46DVA-WT)
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 150 CFM - 0.5 SONES - 120V (CEP150)
- DAYTON Blade, Fan, 20 In (2C365)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- Dayton Louvers