Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 36H x 60W
Mfr # 20UA82
Zoro # G8655525
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 7.62 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 60W
- Louver Max. Intake 7,856 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA82
- Zoro # G8655525
- UPC # 190735155110
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 62 1/2 in |
Inside Height (In.) | 30 in |
Maximum Outside Width | 62 1/2 in |
Rough Opening Height | 36 in |
Outside Height | 35 1/2 in |
Outside Width | 59 1/2 in |
Frame Depth | 4 in |
Minimum Outside Width | 62 1/2 in |
Inside Height | 30 in |
Flange Width | 1 1/2 in |
Min. Wall Opening (H x W) | 36 in x 60 in |
Rough Opening Width | 60 in |
Inside Width | 57 3/4 in |
Description
39 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 36 in, Rough Opening Width 60 in, Louver Maximum Intake 7,856 cfm, Maximum Exhaust 11,234 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 7.7 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Wireless Indoor Sensor, Redlink Enabled Wireless, Premier White (C7189R1004)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 2", 6 Pack (FD30X30X2_6)
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- SCOTCH 3M Filtrete 18 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL21-4)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 1.5"" (RLW-100 1.5)
- Dayton Intake Louvers