Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 36H x 54W
Mfr # 20UA75
Zoro # G8655473
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 6.818 sq ft
- Min. Wall Opening (In.) 36H x 54W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 7,029 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA75
- Zoro # G8655473
- UPC # 190735155042
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 38 1/2 in |
Outside Width (In.) | 56 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/2 in |
Rough Opening Width | 54 in |
Minimum Outside Width | 56 1/2 in |
Outside Width | 53 1/2 in |
Maximum Outside Width | 56 1/2 in |
Frame Depth | 4 in |
Inside Height | 30 in |
Rough Opening Height | 36 in |
Inside Width | 51 3/4 in |
Flange Width | 1 1/2 in |
Outside Height | 35 1/2 in |
Min. Wall Opening (H x W) | 36 in x 54 in |
Description
39 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 36 in, Rough Opening Width 54 in, Louver Maximum Intake 7,029 cfm, Maximum Exhaust 10,052 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 7.2 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Shaft (365084)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-4125N)
- AIR HANDLER 12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B757)
- ARMSTRONG R47538-001 Blade-Fan (R47538-001)
- DAYTON Louver, Wall Opening 48 x 48 In, Aluminum (4FZG2)
- DAYTON Louver Flange Kit, 36X24 (33W758)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Louver, Wall Opening 48 x 36 In, Aluminum (4FZG1)
- Dayton Louvers