Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 36H x 42W
Mfr # 20UA61
Zoro # G8655376
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 5.214 sq ft
- Min. Wall Opening (In.) 36H x 42W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,375 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA61
- Zoro # G8655376
- UPC # 190735154915
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 44 1/2 in |
Inside Height (In.) | 30 in |
Maximum Outside Width | 44 1/2 in |
Rough Opening Width | 42 in |
Rough Opening Height | 36 in |
Flange Width | 1 1/2 in |
Minimum Outside Width | 44 1/2 in |
Outside Width | 41 1/2 in |
Inside Height | 30 in |
Min. Wall Opening (H x W) | 36 in x 42 in |
Inside Width | 39 3/4 in |
Frame Depth | 4 in |
Outside Height | 35 1/2 in |
Description
39 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 36 in, Rough Opening Width 42 in, Louver Maximum Intake 5,375 cfm, Maximum Exhaust 7,686 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 5.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Pilot (1830-491)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B630)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- Dayton Intake Louvers