Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 36H x 36W
Mfr # 20UA13
Zoro # G8485583
product price: $502.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 4.58 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 36H x 36W
- Louver Max. Intake 4,548 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA13
- Zoro # G8485583
- UPC # 190735154434
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 38 1/2 in |
Inside Height (In.) | 30 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 38 1/2 in |
Frame Depth | 4 in |
Rough Opening Width | 36 in |
Rough Opening Height | 36 in |
Maximum Outside Width | 38 1/2 in |
Outside Height | 35 1/2 in |
Outside Width | 35 1/2 in |
Flange Width | 1 1/2 in |
Minimum Outside Width | 38 1/2 in |
Min. Wall Opening (H x W) | 36 in x 36 in |
Inside Height | 30 in |
Inside Width | 33 3/4 in |
Description
39 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 4,548 cfm, Maximum Exhaust 6,504 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 4.4 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- EMERSON FLOW CONTROLS Amc 24Vac Coil Conduit 12Watt (057631)
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- Dayton Intake Louvers