Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 36H x 24W
Mfr # 20UA10
Zoro # G8485556
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.92 sq ft
- Min. Wall Opening (In.) 36H x 24W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,894 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA10
- Zoro # G8485556
- UPC # 190735154403
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 38 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 26 1/2 in |
Inside Height (In.) | 30 in |
Rough Opening Width | 36 in |
Maximum Outside Width | 26 1/2 in |
Minimum Outside Width | 26 1/2 in |
Inside Width | 21 3/4 in |
Frame Depth | 4 in |
Outside Height | 35 1/2 in |
Inside Height | 30 in |
Min. Wall Opening (H x W) | 36 in x 24 in |
Outside Width | 23 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 36 in |
Description
27 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 2,894 cfm, Maximum Exhaust 4,139 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 2.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD4)
- SELKIRK Collar Storm 4"4Rv-Sc (104810)
- IMPERIAL MFG 5 in. D X 60 in. L Galvanized Steel Furnace Pipe (GV0374-A)
- RPS RPS CB43 Water Wick Humidifier Filter (4375317)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Louver, Wall Opening 36 x 24 In, Aluminum (4FZF7)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 36W (20UA57)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- Dayton Intake Louvers