Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 30H x 54W
Mfr # 20UA74
Zoro # G8655464
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 5.965 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 30H x 54W
- Louver Max. Intake 6,150 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA74
- Zoro # G8655464
- UPC # 190735155035
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 32 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 56 1/2 in |
Inside Height (In.) | 24 in |
Minimum Outside Width | 56 1/2 in |
Maximum Outside Width | 56 1/2 in |
Min. Wall Opening (H x W) | 30 in x 54 in |
Rough Opening Height | 30 in |
Rough Opening Width | 54 in |
Outside Height | 29 1/2 in |
Inside Width | 51 3/4 in |
Outside Width | 53 1/2 in |
Inside Height | 24 in |
Flange Width | 1 1/2 in |
Frame Depth | 4 in |
Description
33 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 30 in, Rough Opening Width 54 in, Louver Maximum Intake 6,150 cfm, Maximum Exhaust 8,795 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 5.9 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- ANTHONY Door Gasket, 30" x 67" (58-434)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 2", 6 Pack (FB24X36X2_6)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Louver Flange Kit, 36X48 (33W760)
- DAYTON Louver, Wall Opening 36 x 36 In, Aluminum (4FZF8)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- Dayton Louvers