Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 30H x 48W
Mfr # 20UA67
Zoro # G8655421
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 5.264 sq ft
- Min. Wall Opening (In.) 30H x 48W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 5,427 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA67
- Zoro # G8655421
- UPC # 190735154977
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 32 1/2 in |
Outside Width (In.) | 50 1/2 in |
Inside Height (In.) | 24 in |
Flange Width (In.) | 1 1/2 in |
Frame Depth | 4 in |
Maximum Outside Width | 50 1/2 in |
Rough Opening Width | 48 in |
Inside Width | 45 3/4 in |
Rough Opening Height | 30 in |
Outside Height | 29 1/2 in |
Flange Width | 1 1/2 in |
Outside Width | 47 1/2 in |
Min. Wall Opening (H x W) | 30 in x 48 in |
Inside Height | 24 in |
Minimum Outside Width | 50 1/2 in |
Description
33 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 30 in, Rough Opening Width 48 in, Louver Maximum Intake 5,427 cfm, Maximum Exhaust 7,760 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY5)
- YORK SOURCE1 Relay Cntrl 24V 5060 Hz Spst (S1-02424103000)
- DEFLECTO Semi-Rigid 3" x 8 ft. Aluminum Duct (A038/16-A)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 42W (20UA60)
- DAYTON Combo Louver Damper, Adj, 47-1/2 H, Alum (5NKJ1)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- Dayton Intake Louvers