Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 30H x 30W
Mfr # 20UA11
Zoro # G8485565
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.93 sq ft
- Min. Wall Opening (In.) 30H x 30W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,256 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA11
- Zoro # G8485565
- UPC # 190735154410
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 32 1/2 in |
Inside Height (In.) | 24 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 32 1/2 in |
Maximum Outside Width | 32 1/2 in |
Rough Opening Width | 30 in |
Outside Height | 29 1/2 in |
Outside Width | 29 1/2 in |
Inside Height | 24 in |
Rough Opening Height | 30 in |
Flange Width | 1 1/2 in |
Inside Width | 27 3/4 in |
Minimum Outside Width | 32 1/2 in |
Min. Wall Opening (H x W) | 30 in x 30 in |
Frame Depth | 4 in |
Description
33 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 30 in, Rough Opening Width 30 in, Louver Maximum Intake 3,256 cfm, Maximum Exhaust 4,656 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 3.2 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Small Black Lava Rock - 10 Lb Bag (LAVA-S-10)
- AUBURN MANUFACTURING Flame Sensor, 2-1/2 in. (E5-I-10-25)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A700)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- DAYTON Drainable Louver, Fixed, 29-1/2 H, Alum (5NKJ5)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV2)
- DAYTON Louver Damper, Adjustable, 18H x 36W (20UC07)
- DAYTON Louver Damper, Adjustable, 36H x 24W (20UA23)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- Dayton Intake Louvers