Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 24H x 54W
Mfr # 20UA73
Zoro # G8655455
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 4.261 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 54W
- Louver Max. Intake 4,393 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA73
- Zoro # G8655455
- UPC # 190735155028
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 26 1/2 in |
Inside Height (In.) | 18 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 56 1/2 in |
Rough Opening Height | 24 in |
Frame Depth | 4 in |
Rough Opening Width | 54 in |
Inside Height | 18 in |
Outside Height | 23 1/2 in |
Inside Width | 51 3/4 in |
Min. Wall Opening (H x W) | 24 in x 54 in |
Minimum Outside Width | 56 1/2 in |
Flange Width | 1 1/2 in |
Outside Width | 53 1/2 in |
Maximum Outside Width | 56 1/2 in |
Description
27 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 24 in, Rough Opening Width 54 in, Louver Maximum Intake 4,393 cfm, Maximum Exhaust 6,282 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 4.6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- FRIEDRICH Kuhl® Window Mount Kit (KWIKQ)
- MAXX AIR Desk Fan, Table Fan, Portable Fan, USB Fan, 1 Speeds, Copper, Desk Fan, AC Adapter (HVDF6UPS)
- TRANE Thermal Limit, Open at 190, Close at 160 (SWT01612)
- DAYTON Louver Flange Kit, 36X24 (33W758)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 24W (20UA41)
- MAURICE FRANKLIN Screen Louver 3In Wht Rnd Pls (PLW100 3")
- Dayton Louvers