Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 24H x 42W
Mfr # 20UA59
Zoro # G8655351
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.258 sq ft
- Min. Wall Opening (In.) 24H x 42W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,359 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA59
- Zoro # G8655351
- UPC # 190735154892
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 26 1/2 in |
Inside Height (In.) | 18 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 44 1/2 in |
Frame Depth | 4 in |
Outside Height | 23 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 24 in |
Min. Wall Opening (H x W) | 24 in x 42 in |
Minimum Outside Width | 44 1/2 in |
Inside Width | 39 3/4 in |
Rough Opening Width | 42 in |
Maximum Outside Width | 44 1/2 in |
Outside Width | 41 1/2 in |
Inside Height | 18 in |
Description
27 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 24 in, Rough Opening Width 42 in, Louver Maximum Intake 3,359 cfm, Maximum Exhaust 4,804 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 3.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- RAYPAK 003898F Millivolt 3/4" X 3/4" (003898F)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Plastic 8' (TE-6311P-1)
- DAYTON Louver Flange Kit, 12x12 In (45C675)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- Dayton Louvers