Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 24H x 36W
Mfr # 20UA12
Zoro # G8485574
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.95 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 36W
- Louver Max. Intake 2,843 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA12
- Zoro # G8485574
- UPC # 190735154427
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 33 in |
Intake Louver Outside Height | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Outside Width (In.) | 38 1/2 in |
Inside Height (In.) | 18 in |
Maximum Outside Width | 38 1/2 in |
Minimum Outside Width | 38 1/2 in |
Min. Wall Opening (H x W) | 24 in x 36 in |
Rough Opening Height | 24 in |
Rough Opening Width | 24 in |
Inside Height | 18 in |
Outside Height | 23 1/2 in |
Inside Width | 33 3/4 in |
Frame Depth | 4 in |
Flange Width | 1 1/2 in |
Outside Width | 35 1/2 in |
Description
39 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 2,843 cfm, Maximum Exhaust 4,065 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 2.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC10PEU)
- KLEIN TOOLS Rechargeable Clamping Fan (PJSFM2)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20301.10 12PK)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver Damper, Adjustable, 36H x 48W (20UA29)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKJ8)
- Dayton Louvers