Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 24H x 24W
Mfr # 20UA09
Zoro # G8485547
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 1.88 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 24H x 24W
- Louver Max. Intake 1,809 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA09
- Zoro # G8485547
- UPC # 190735154397
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 21 in |
Intake Louver Outside Height | 26 1/2 in |
Outside Width (In.) | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 18 in |
Rough Opening Width | 24 in |
Inside Width | 21 3/4 in |
Outside Height | 23 1/2 in |
Minimum Outside Width | 26 1/2 in |
Min. Wall Opening (H x W) | 24 in x 24 in |
Rough Opening Height | 24 in |
Inside Height | 18 in |
Maximum Outside Width | 26 1/2 in |
Flange Width | 1 1/2 in |
Outside Width | 23 1/2 in |
Frame Depth | 4 in |
Description
27 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 1,809 cfm, Maximum Exhaust 2,587 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 1.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLDFRONT 8000 BTU 115V Window Air Conditioner with 3500 BTU Heater and Remote Control (WAC8001W)
- TAMARACK Tamarack Tti-MFL20 Muffler Acoustic Plenum Box (Tti-MFL20)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- DAYTON Louver Damper, Adjustable, 18H x 36W (20UC07)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 60W (20UA84)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- DAYTON Louver, Intake, 21-36 In (4F422)
- Dayton Intake Louvers