Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 24H x 18W
Mfr # 20UA33
Zoro # G8655096
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 1.253 sq ft
- Min. Wall Opening (In.) 24H x 18W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 1,292 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA33
- Zoro # G8655096
- UPC # 190735154632
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 26 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 18 in |
Outside Width (In.) | 20 1/2 in |
Minimum Outside Width | 20 1/2 in |
Flange Width | 1 1/2 in |
Rough Opening Height | 24 in |
Frame Depth | 4 in |
Inside Height | 18 in |
Inside Width | 15 3/4 in |
Rough Opening Width | 18 in |
Maximum Outside Width | 20 1/2 in |
Outside Height | 23 1/2 in |
Min. Wall Opening (H x W) | 24 in x 18 in |
Outside Width | 17 1/2 in |
Description
27 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 24 in, Rough Opening Width 18 in, Louver Maximum Intake 1,292 cfm, Maximum Exhaust 1,848 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 1.4 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- ZORO SELECT Air Purifier Filter Replacement (786A22)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- SELKIRK Flush Stove Adapter (DSP6FSA-1)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- DAYTON Louver Damper, Adjustable, 48H x 36W (20UA27)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- QMARK Modular Louver Diffuser Air Conditioner Parts and Accessory (MLD-S)
- Dayton Intake Louvers