Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 18H x 54W
Mfr # 20UA72
Zoro # G8655446
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.409 sq ft
- Min. Wall Opening (In.) 18H x 54W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 3,515 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA72
- Zoro # G8655446
- UPC # 190735155011
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 20 1/2 in |
Outside Width (In.) | 56 1/2 in |
Inside Height (In.) | 12 in |
Flange Width (In.) | 1 1/2 in |
Min. Wall Opening (H x W) | 18 in x 54 in |
Rough Opening Height | 18 in |
Flange Width | 1 1/2 in |
Maximum Outside Width | 56 1/2 in |
Inside Width | 51 3/4 in |
Minimum Outside Width | 56 1/2 in |
Outside Height | 17 1/2 in |
Inside Height | 12 in |
Outside Width | 53 1/2 in |
Rough Opening Width | 54 in |
Frame Depth | 4 in |
Description
21 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 18 in, Rough Opening Width 54 in, Louver Maximum Intake 3,515 cfm, Maximum Exhaust 5,026 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 3.3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 1", 4 Pack (FB24X24N_4)
- AIR HANDLER 13x21x1 Synthetic Pleated Air Filter, MERV 7 (21C085)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- 3M CUNO In-Line Scale System 3/4" Npt S/S (55820-03)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV7)
- DAYTON Louver Damper, Adjustable, 30H x 30W (20UA24)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Louver, Intake, 24-42 In, Galvanized Steel (4F423)
- DAYTON Louver Damper, Adjustable, 60H x 60W (20UA32)
- Dayton Louvers