Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 18H x 48W
Mfr # 20UA65
Zoro # G8655403
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 3.008 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 18H x 48W
- Louver Max. Intake 3,101 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20UA65
- Zoro # G8655403
- UPC # 190735154953
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 45 in |
Intake Louver Outside Height | 20 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 12 in |
Outside Width (In.) | 50 1/2 in |
Inside Width | 45 3/4 in |
Maximum Outside Width | 50 1/2 in |
Inside Height | 12 in |
Rough Opening Height | 18 in |
Flange Width | 1 1/2 in |
Outside Width | 47 1/2 in |
Frame Depth | 4 in |
Outside Height | 17 1/2 in |
Rough Opening Width | 48 in |
Minimum Outside Width | 50 1/2 in |
Min. Wall Opening (H x W) | 18 in x 48 in |
Description
21 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 18 in, Rough Opening Width 48 in, Louver Maximum Intake 3,101 cfm, Maximum Exhaust 4,435 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 2.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Disconnect A/C60A2P N/F (TFN60RCP)
- THERNLUND 950-0011 Terminus Cone With (950-0011)
- GOODMAN Flame Sensor 90 Deg. Bend (10735201)
- AIR HANDLER 25 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (5C443)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- DAYTON Intake Louver, 12x12 (45C669)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- DAYTON Intake Louver, 60x60 (45C671)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Louver, Adj w/ 28 to 46 In, Galv Steel (2FTV5)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- Dayton Louvers