Shop All Intake Louvers
Dayton
Intake Louver, Fixed, Drainable, 18H x 18W
Mfr # 20UA08
Zoro # G8485531
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 0.89 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 18H x 18W
- Louver Max. Intake 1,034 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UA08
- Zoro # G8485531
- UPC # 190735154380
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 15 in |
Intake Louver Outside Height | 20 1/2 in |
Flange Width (In.) | 1 1/2 in |
Inside Height (In.) | 12 in |
Outside Width (In.) | 20 1/2 in |
Minimum Outside Width | 20 1/2 in |
Maximum Outside Width | 20 1/2 in |
Rough Opening Height | 18 in |
Inside Height | 12 in |
Min. Wall Opening (H x W) | 18 in x 18 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 18 in |
Inside Width | 15 3/4 in |
Frame Depth | 4 in |
Outside Height | 17 1/2 in |
Outside Width | 17 1/2 in |
Description
21 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 17 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 1,034 cfm, Maximum Exhaust 1,478 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 1 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 6 in. D Adjustable 90 deg Galvanized Steel Furnace Pipe Elbow (GV0296-C)
- CARRIER Evaporator Coil (340167-7005)
- DAYTON Exhaust Vent, 36 In (7A878)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- DAYTON Louver, Wall Opening 24 x 24 In, Aluminum (4FZF4)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C977)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 18W (20UA34)
- DAYTON Drainable Louver, Fixed, 35-1/2 H, Alum (5NKJ7)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver Damper, Adjustable, 60H x 60W (20UA32)
- Dayton Intake Louvers