Shop All Intake Louvers
Dayton
Intake Louver, Fixed, 3003 Aluminum
Mfr # 53DR08
Zoro # G9180818
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 5.496 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 42H x 42W
- Louver Max. Intake 3,876 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53DR08
- Zoro # G9180818
- UPC # 00194484302764
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 41 1/2 in |
Mounting Hole Size (In.) | 3/32 |
Inside Height (In.) | 37 in |
Flange Width (In.) | 1 1/4 in |
Outside Width (In.) | 41 1/2 in |
Rough Opening Height | 42 in |
Outside Width | 41 1/2 in |
Inside Height | 37 in |
Frame Depth | 4 in |
Outside Height | 41 1/2 in |
Min. Wall Opening (H x W) | 42 in x 42 in |
Minimum Outside Width | 41 1/2 in |
Rough Opening Width | 42 in |
Inside Width | 39 in |
Maximum Outside Width | 41 1/2 in |
Description
42 In.H 42 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 41 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 42 in, Rough Opening Width 42 in, Louver Maximum Intake 3,876 cfm, Maximum Exhaust 5,543 cfm, Maximum Outside Width 41 1/2 in, Minimum Outside Width 41 1/2 in, Flange Width Not Applicable, Free Area 5.4 sq ft, Beginning Point of Water Penetration 709 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Heater Exhaust Fan, Round, 4" Dia., 80 cfm (BHFLED80F)
- BESTAIR PRO 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2025-11-2)
- MEC Leak Test Kit with 1/4 Flare Valves (ME-QTG16B)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 24W (20UA09)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TU8)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- Dayton Louvers