Shop All Intake Louvers
Dayton
Intake Louver, 60x60
Mfr # 45C671
Zoro # G8528091
product price: $950.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 12.963 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 60H x 60W
- Louver Max. Intake 8,187 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45C671
- Zoro # G8528091
- UPC # 190735300824
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 57 in |
Intake Louver Outside Height | 59 1/2 in |
Inside Height (In.) | 54 in |
Outside Width (In.) | 59 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Width | 57 3/4 in |
Outside Width | 59 1/2 in |
Outside Height | 59 1/2 in |
Maximum Outside Width | 59 1/2 in |
Frame Depth | 4 in |
Rough Opening Height | 60 in |
Minimum Outside Width | 59 1/2 in |
Inside Height | 54 in |
Rough Opening Width | 60 in |
Min. Wall Opening (H x W) | 60 in x 60 in |
Description
60 In.H 60 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 59 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 60 in, Rough Opening Width 60 in, Louver Maximum Intake 8,187 cfm, Maximum Exhaust 10,688 cfm, Maximum Outside Width 59 1/2 in, Minimum Outside Width 59 1/2 in, Flange Width Not Applicable, Free Area 13.3 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Indoor Zone Sensor, 10K, Le47W37 (47W37)
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- CHAMPION COOLER Corner Post with 9/16" Dome Plug (324003-060)
- JOHNSON CONTROLS V11Haa-100 3-Way 120V Air (V11HAA-100)
- DAYTON Louver, Intake, 12-18 In, Galvanized Steel (4F421)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- DAYTON Louver, Intake, 21-36 In (4F422)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- GAF LOUVER PLSTC WHT 8X8"" (SL8X8)
- Dayton Louvers