Shop All Intake Louvers
Dayton
Intake Louver, 54x54
Mfr # 45C670
Zoro # G8630702
product price: $866.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 10.062 sq ft
- Min. Wall Opening (In.) 54H x 54W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 6,511 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45C670
- Zoro # G8630702
- UPC # 190735300817
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 51 in |
Intake Louver Outside Height | 53 1/2 in |
Outside Width (In.) | 53 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 48 in |
Outside Width | 53 1/2 in |
Outside Height | 53 1/2 in |
Minimum Outside Width | 53 1/2 in |
Rough Opening Width | 54 in |
Min. Wall Opening (H x W) | 54 in x 54 in |
Frame Depth | 4 in |
Inside Width | 51 3/4 in |
Maximum Outside Width | 53 1/2 in |
Inside Height | 48 in |
Rough Opening Height | 54 in |
Description
54 In.H 54 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 53 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 54 in, Rough Opening Width 54 in, Louver Maximum Intake 6,511 cfm, Maximum Exhaust 8,500 cfm, Maximum Outside Width 53 1/2 in, Minimum Outside Width 53 1/2 in, Flange Width Not Applicable, Free Area 11.1 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- LOCHINVAR FLAME SENSOR (100165921)
- AIR HANDLER 52x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG76)
- ALL-FILTERS 20X20X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (20201.10 4PK)
- DAYTON Intake Louver, 12x12 (45C669)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 60W (20UA85)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 48W (20UA71)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 48W (20UA67)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- Dayton Louvers