Shop All Intake Louvers
Dayton
Intake Louver, 42x42
Mfr # 45C678
Zoro # G6970257
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 6.161 sq ft
- For Use With Intake or Exhaust Applications
- Min. Wall Opening (In.) 42H x 42W
- Louver Max. Intake 3,734 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45C678
- Zoro # G6970257
- UPC # 190735300893
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 39 in |
Intake Louver Outside Height | 41 1/2 in |
Outside Width (In.) | 41 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 36 in |
Minimum Outside Width | 41 1/2 in |
Rough Opening Width | 42 in |
Outside Height | 41 1/2 in |
Outside Width | 41 1/2 in |
Rough Opening Height | 42 in |
Inside Width | 39 3/4 in |
Min. Wall Opening (H x W) | 42 in x 42 in |
Frame Depth | 4 in |
Inside Height | 36 in |
Maximum Outside Width | 41 1/2 in |
Description
42 In.H 42 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 41 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 42 in, Rough Opening Width 42 in, Louver Maximum Intake 3,734 cfm, Maximum Exhaust 4,875 cfm, Maximum Outside Width 41 1/2 in, Minimum Outside Width 41 1/2 in, Flange Width Not Applicable, Free Area 6.5 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- LIBERTY PUMPS Cover (K001127)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35A)
- PERFECT AIRE Air Purifier - Carbon Filter - 4 Pk, 4Pk (1PAPUV27CF)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C976)
- DAYTON Louver, Adj w/ 40 to 52 In, Aluminum (2FTX2)
- DAYTON Louver, Wall Opening 48x48In, Galvannealed (4FZH2)
- DAYTON Louver Damper, Adjustable, 48H x 42W (20UC16)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- DAYTON Intake Louver, Fixed, Drainable, 60H x 60W (20UA19)
- Dayton Louvers