Shop All Exhaust and Supply Fan Accessories
Dayton
Intake Guard, 8 In.
Mfr # 16D545
Zoro # G4531091
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 8 in
- Construction 20 Gauge Galvanized Steel
- Dimension A (In.) 13 1/8 in
- Application For Use With Exhaust/Supply Fans
- Height (In.) 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D545
- Zoro # G4531091
- UPC # 190735129524
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 8 in |
Dimension A (In.) | 13 1/8 in |
Height (In.) | 13 1/8 in |
Width (In.) | 12 1/8 in |
Depth (In.) | 8 3/4 in |
Dimension B (In.) | 9 5/8 in |
For Blade Diameter | 8 in |
Overall Depth | 8 3/4 in |
Overall Height | 12 1/4 in |
Overall Width | 12 1/4 in |
Overall HxWxD | 12 1/4 in x 12 1/4 in x 8 3/4 in |
Details
Item | Intake Guard |
Construction | 20 Gauge Galvanized Steel |
Application | For Use With Exhaust/Supply Fans |
Gauge | 20 |
Finish | Galvanized |
Thickness | 20 ga |
Includes | Intake Guard, (4) Side Panels |
Material | Steel |
Standards | OSHA |
Description
Intake Guard, For Blade Diameter 8 in, Thickness 20 ga, Material Steel, Overall Width 12 1/4 in, Overall Depth 8 3/4 in, Overall Height 12 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- CARRIER Belt, 6-7"Dia 60" Leads Htr (HT32CH220)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- HOSHIZAKI Coil Valve (4A3277-01)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Weather Hood, 30 In, Galvanized Steel (1WBW1)
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V (1AJA7)
- DAYTON Guard Mounted Exhaust Fan, Blade 36" Dia. (484X59)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- Dayton Exhaust and Supply Fan Accessories