Shop All Exhaust and Supply Fan Accessories
Dayton
Intake Guard, 14 In.
Mfr # 16D547
Zoro # G4627944
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 14 in
- Construction 20 Gauge Galvanized Steel
- Gauge 20
- Dimension B (In.) 12 in
- Height (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D547
- Zoro # G4627944
- UPC # 190735129548
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 14 in |
Dimension B (In.) | 12 in |
Height (In.) | 20 in |
Depth (In.) | 8 1/2 in |
Dimension A (In.) | 20 in |
Width (In.) | 18 1/8 in |
Overall HxWxD | 18 1/4 in x 18 1/4 in x 8 1/2 in |
Overall Height | 18 1/4 in |
Overall Depth | 8 1/2 in |
Overall Width | 18 1/4 in |
For Blade Diameter | 14 in |
Details
Item | Intake Guard |
Construction | 20 Gauge Galvanized Steel |
Gauge | 20 |
Application | For Use With Exhaust/Supply Fans |
Finish | Galvanized |
Standards | OSHA |
Material | Steel |
Thickness | 20 ga |
Includes | Intake Guard, (4) Side Panels |
Description
Intake Guard, For Blade Diameter 14 in, Thickness 20 ga, Material Steel, Overall Width 18 1/4 in, Overall Depth 8 1/2 in, Overall Height 18 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Grease FIlter for GE WB2X2052 Nutone 13916-000 and more (ARD1199)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- HONEYWELL T104B1046 Actuator W/Combined (T104B1046)
- TSURUMI Anti-Vibration Rubber (Engine) (501-037)
- DAYTON Wall Collar, 14 In. (16D551)
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location (10D996)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Cabinet Exhaust Fan, 42 In, 115/208-230 V (1AHD3)
- DAYTON Exhaust Fan, 20 In, 3745 CFM (10D967)
- Dayton Exhaust and Supply Fan Accessories