Shop All Exhaust and Supply Fan Accessories
Dayton
Intake Guard, 10 In.
Mfr # 16D546
Zoro # G4574455
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 10 in
- Construction 20 Gauge Galvanized Steel
- Depth (In.) 8 1/2 in
- Gauge 20
- Height (In.) 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D546
- Zoro # G4574455
- UPC # 190735129531
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 10 in |
Depth (In.) | 8 1/2 in |
Height (In.) | 15 1/4 in |
Dimension B (In.) | 10 in |
Width (In.) | 14 1/8 in |
Dimension A (In.) | 15 1/4 in |
Overall Width | 14 1/4 in |
Overall HxWxD | 14 1/4 in x 14 1/4 in x 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Height | 14 1/4 in |
For Blade Diameter | 10 in |
Details
Item | Intake Guard |
Construction | 20 Gauge Galvanized Steel |
Gauge | 20 |
Application | For Use With Exhaust/Supply Fans |
Standards | OSHA |
Thickness | 20 ga |
Finish | Galvanized |
Includes | Intake Guard, (4) Side Panels |
Material | Steel |
Description
Intake Guard, For Blade Diameter 10 in, Thickness 20 ga, Material Steel, Overall Width 14 1/4 in, Overall Depth 8 1/2 in, Overall Height 14 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- HONEYWELL Linear Pneumatic Actuator, 3 to 8 psi (MP909D1201/U)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- DAYTON Fan Guard, 24-1/8 In. H, 24-1/8 In. W (1WBU2)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 30" Venturi Mounted Exhaust Fan, 33-1/8"W (245733)
- Dayton Exhaust and Supply Fan Accessories