Shop All Fire and Smoke Dampers
Dayton
Insulated Access Door, 12 In, Square, Steel
Mfr # 5EFT3
Zoro # G0494891
original price:
$44.82
27% off
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Includes Cam Latch, Mounting Tabs
- Material Steel
- Rough Opening Height 11 1/4 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5EFT3
- Zoro # G0494891
- UPC # 190735343562
- Country of Origin Multiple
- Category Fire and Smoke Dampers
Dimensions
Rough Opening Height | 11 1/4 in |
Door Width | 12 in |
Door Height | 12 in |
Rough Opening Width | 11 1/4 in |
Rough Opening H x W | 11 1/4 in x 11 1/4 in |
Observation Port Width | 12 in |
Observation Port Height | 12 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 12 in, Observation Port Material Steel, Observation Port Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Control Panel, LCP102, Graphical (130B1107)
- SUPCO Access Fitting, SF5512 (SF5512)
- SELKIRK ROOF TERMINATION KIT 6"" (206600)
- DAYTON Shaft L-25 In O.D. 1-3/16 In (141510)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- Dayton Dampers