Shop All Electric Baseboard Heater Accessories
Dayton
Inside Corner Section, White, Northern White
Mfr # 3UG88
Zoro # G3221723
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential Baseboard Heaters
- Finish Northern White
- Standards UL Listed, CSA Certified
- Width 2-9/10"
- Includes Installation Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG88
- Zoro # G3221723
- UPC # 190735294192
- Country of Origin United States
- Category Electric Baseboard Heater Accessories
Dimensions
Width | 2-9/10" |
Overall Width | 2 7/8 in |
Overall Depth | 2 1/2 in |
Overall Height | 6 3/4 in |
Overall Dimensions - L x H x D | 6 3/4 in x 2 1/2 in |
Details
For Use With | Residential Baseboard Heaters |
Item | Inside Corner Section |
Finish | Northern White |
Standards | UL Listed, CSA Certified |
Includes | Installation Instructions |
Color | White |
Features | Completes Around Corner Install |
Material | Steel |
Description
Inside Corner Section, For Use With Residential Baseboard Heaters, Features Completes Around Corner Install, Includes Installation Instructions, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Width 2 7/8 in, Voltage -, White, Finish Northern White, Material Steel, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (14241.13 12PK)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 120 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031957)
- GIZMO DA1212 Aluminum Dual Louvers; 12 x 12 In. (GI27100)
- OMNITEC DESIGN Air Scrubber Filter, 25"x20"x2", 20PK (OFP2518)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG32)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UH07)
- DAYTON Receptacle, Duplex, White, Northern White, 120VAC (3UG89)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UG90)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG91)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- Dayton Electric Heaters & Accessories