Shop All Adjustable Frequency Drive Accessories
Dayton
Input/Output Modlue
Mfr # 13E672
Zoro # G4179052
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mfr. Stock No. 9668
- Function I/O Module Provides up to 17 Additional Inputs, Outputs, Digital, and Analog
- Cable Type Internal Wiring
- Mounting Type Internal
- For Use With Variable Frequency Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 13E672
- Zoro # G4179052
- UPC # 190735117996
- Country of Origin United States
- Category Adjustable Frequency Drive Accessories
Details
Mfr. Stock No. | 9668 |
Function | I/O Module Provides up to 17 Additional Inputs, Outputs, Digital, and Analog |
Cable Type | Internal Wiring |
Mounting Type | Internal |
For Use With | Variable Frequency Drives |
Item | Input/Output Module |
Compatible with Manufacturer Part Number | Mfr. No. 13E644, Mfr. No. 13E645, Mfr. No. 13E646, Mfr. No. 13E647, Mfr. No. 13E648, Mfr. No. 13E649, Mfr. No. 13E650, Mfr. No. 13E651, Mfr. No. 13E652, Mfr. No. 13E653, Mfr. No. 13E654, Mfr. No. 13E655, Mfr. No. 13E656, Mfr. No. 13E657, Mfr. No. 13E658, Mfr. No. 13E659, Mfr. No. 13E662 |
Description
Input/Output Module, Compatible with Manufacturer Part Number Mfr. No. 13E644, Mfr. No. 13E645, Mfr. No. 13E646, Mfr. No. 13E647, Mfr. No. 13E648, Mfr. No. 13E649, Mfr. No. 13E650, Mfr. No. 13E651, Mfr. No. 13E652, Mfr. No. 13E653, Mfr. No. 13E654, Mfr. No. 13E655, Mfr. No. 13E656, Mfr. No. 13E657, Mfr. No. 13E658, Mfr. No. 13E659, Mfr. No. 13E662
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Gun, Pistol Grip Gun, Sm, L 16", Aluminum, Working Psi/5500 (555-E)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- WALTER SURFACE TECHNOLOGIES Coolcut Metal Cutting Lubricant, 20L (53B007)
- DAYTON On/Off AC Line Switch Kit (13E667)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- DAYTON On/Off AC Line Switch Kit (13E668)
- DAYTON Liquidtight fittings for NEMA-4 Controls (13E665)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- Dayton Variable Frequency Drives