Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Duct Blower, Less Drive, 42 1/2 In
Mfr # 10C395
Zoro # G3993701
product price: $6,338.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,338.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 42 1/2 in
- Max. Depth (In.) 50 in
- Inlet Width (In.) 43 7/8 in
- Stock No. 10C395
- Dimension C (In.) 53 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10C395
- Zoro # G3993701
- UPC # 190735108710
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 42 1/2 in |
Max. Depth (In.) | 50 in |
Inlet Width (In.) | 43 7/8 in |
Dimension C (In.) | 53 7/8 in |
Outlet Dia. (In.) | 30 3/8 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension G (In.) | 18 7/8 in |
Max. Motor Height (In.) | 18 7/8 in |
Dimension F (In.) | 22 in |
Outlet Width (In.) | 43 7/8 in |
Height (In.) | 58 in |
Dimension E (In.) | 35 1/4 in |
Dimension D (In.) | 1 1/2 in |
Inlet Height (In.) | 43 7/8 in |
Width (In.) | 58 in |
Dimension B (In.) | 50 in |
Inlet Dia. (In.) | 30 1/3 in |
Outlet Height (In.) | 43 7/8 in |
Dimension A (In.) | 58 in |
Overall Height | 53 7/8 in |
Overall Width | 58 in |
Outlet Duct Connection Width | 53 7/8 in |
Overall Depth | 50 in |
Wheel Diameter | 42 1/2 in |
Inlet H x W | 53 7/8 in x 53 7/8 in |
Outlet Dimensions H x W | 43 3/4 in x 53 7/8 in |
Dimensons H x W x D | 53 7/8 in x 53 7/8 in x 50 in |
Shaft Diameter | 1 1/4 in |
Wheel Bore Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Outlet Diameter | 30 1/4 in |
Inlet Duct Connection Height | 53 7/8 in |
Inlet Duct Connection Width | 53 7/8 in |
Inlet Diameter | 30 1/4 in |
Wheel Dimensions | 42 1/2 in Dia. |
Outlet Duct Connection Height | 43 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 42 1/2 in, Minimum Airflow 11,363 cfm, Maximum Airflow 27,490 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 30 1/4 in, Outlet Diameter 30 1/4 in, Outlet Duct Connection Height 43 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14181.12 6PK)
- AAON CONTROLLER DIGITAL, COPELAND (R15870)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0661-0250-1025)
- ERIE Zone Valve, 3/4" NPT, 2W, 4 CV (VM2323)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Duct Blower, 20 In (7H478)
- DAYTON Duct Blower, 30 In (7H487)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- Dayton Square Centrifugal In-Line Blowers