Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Duct Blower, Less Drive, 19 In
Mfr # 10C393
Zoro # G3890704
product price: $1,806.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,806.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 18 in
- Dimension G (In.) 13 1/4 in
- Stock No. 10C393
- Max. Depth (In.) 28 in
- Dimension D (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10C393
- Zoro # G3890704
- UPC # 190735108697
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Dimension G (In.) | 13 1/4 in |
Max. Depth (In.) | 28 in |
Dimension D (In.) | 1 1/2 in |
Dimension E (In.) | 20 in |
Dimension C (In.) | 23 7/8 in |
Width (In.) | 28 in |
Max. Motor Height (In.) | 13 3/8 in |
Outlet Width (In.) | 23 7/8 in |
Dimension A (In.) | 27 1/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Height (In.) | 28 in |
Inlet Height (In.) | 23 7/8 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 17 in |
Inlet Width (In.) | 23 7/8 in |
Outlet Height (In.) | 23 7/8 in |
Outlet Dia. (In.) | 13 1/4 in |
Dimension B (In.) | 28 in |
Overall Width | 28 in |
Overall Height | 23 7/8 in |
Manufacturer Warranty Length | 1 yr |
Outlet Duct Connection Height | 23 3/4 in |
Wheel Diameter | 18 in |
Wheel Bore Diameter | 1 in |
Inlet Duct Connection Width | 23 7/8 in |
Shaft Diameter | 1 in |
Outlet Diameter | 13 1/4 in |
Inlet H x W | 23 7/8 in x 23 7/8 in |
Overall Depth | 28 in |
Dimensons H x W x D | 23 7/8 in x 23 7/8 in x 28 in |
Outlet Dimensions H x W | 23 3/4 in x 23 7/8 in |
Inlet Duct Connection Height | 23 7/8 in |
Wheel Dimensions | 18 in Dia. |
Inlet Diameter | 13 1/4 in |
Outlet Duct Connection Width | 23 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 in, Minimum Airflow 1,630 cfm, Maximum Airflow 5,313 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 13 1/4 in, Outlet Diameter 13 1/4 in, Outlet Duct Connection Height 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- PARKER Line Filter/Dryer (SLD-8-3SV-HH)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420301)
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- FASCO Centrifugal Blower, 115 Volts 3000 RPM (B75*****##*)
- Dayton Square Centrifugal In-Line Blowers