Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Duct Blower, Less Drive, 17 In
Mfr # 10C392
Zoro # G4181283
product price: $1,401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,401.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Inlet Width (In.) 22 7/8 in
- Stock No. 10C392
- Includes Access Panels
- Dimension D (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10C392
- Zoro # G4181283
- UPC # 190735108680
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Inlet Width (In.) | 22 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension B (In.) | 26 in |
Dimension C (In.) | 22 7/8 in |
Max. Motor Height (In.) | 13 3/8 in |
Outlet Height (In.) | 22 7/8 in |
Dimension F (In.) | 17 in |
Max. Depth (In.) | 26 in |
Dimension E (In.) | 20 in |
Width (In.) | 26 in |
Dimension A (In.) | 26 1/8 in |
Inlet Dia. (In.) | 11 5/8 in |
Shaft Dia. (In.) | 1 in |
Height (In.) | 26 in |
Outlet Width (In.) | 22 7/8 in |
Dimension G (In.) | 13 1/4 in |
Inlet Height (In.) | 22 7/8 in |
Outlet Dia. (In.) | 11 7/8 in |
Overall Height | 22 7/8 in |
Overall Width | 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Overall Depth | 26 in |
Shaft Diameter | 1 in |
Outlet Duct Connection Width | 22 7/8 in |
Outlet Duct Connection Height | 22 3/4 in |
Inlet Duct Connection Height | 22 7/8 in |
Wheel Dimensions | 16 in Dia. |
Outlet Dimensions H x W | 22 3/4 in x 22 7/8 in |
Manufacturer Warranty Length | 1 yr |
Inlet H x W | 22 7/8 in x 22 7/8 in |
Inlet Diameter | 11 5/8 in |
Outlet Diameter | 11 3/4 in |
Dimensons H x W x D | 22 7/8 in x 22 7/8 in x 26 in |
Wheel Bore Diameter | 1 in |
Wheel Diameter | 16 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 16 in, Minimum Airflow 1,117 cfm, Maximum Airflow 4,660 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreaseable Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 11 5/8 in, Outlet Diameter 11 3/4 in, Outlet Duct Connection Height 22 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-On Control Damper, 8 in Duct Diameter (4JRL8)
- HEIL QUAKER /ICP 1085571 Draft Inducer Blower (1085571)
- AAON VALVE EXPN BBIZE6GA 50X88 (R15770)
- ACCUMULAIR Accumulair FD30X32X4A Diamond 4 In. Filter; Pack of 2 (FD30X32X4A)
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg (7M7R5)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Duct Blower, 24 In (7H484)
- Dayton Square Centrifugal In-Line Blowers