Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Duct Blower, Less Drive, 13-1/2 In
Mfr # 10C390
Zoro # G3911013
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Dimension E (In.) 20 in
- Wheel Material Aluminum
- Mounting Position Vertical/ Horizontal
- Dimension A (In.) 21 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 10C390
- Zoro # G3911013
- UPC # 190735108666
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension E (In.) | 20 in |
Dimension A (In.) | 21 1/8 in |
Dimension B (In.) | 21 in |
Dimension G (In.) | 13 1/4 in |
Inlet Height (In.) | 17 7/8 in |
Outlet Height (In.) | 17 7/8 in |
Width (In.) | 21 in |
Inlet Dia. (In.) | 9 1/8 in |
Dimension F (In.) | 17 in |
Dimension C (In.) | 17 7/8 in |
Height (In.) | 21 in |
Max. Motor Height (In.) | 12 1/2 in |
Max. Depth (In.) | 21 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 17 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Width (In.) | 17 7/8 in |
Outlet Dia. (In.) | 9 3/8 in |
Overall Height | 17 7/8 in |
Overall Width | 21 in |
Outlet Dimensions H x W | 17 3/4 in x 17 7/8 in |
Dimensons H x W x D | 17 7/8 in x 17 7/8 in x 21 in |
Overall Depth | 21 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 3/4 in |
Outlet Duct Connection Width | 17 7/8 in |
Inlet Duct Connection Width | 17 7/8 in |
Outlet Diameter | 9 1/4 in |
Inlet Duct Connection Height | 17 7/8 in |
Wheel Dimensions | 13 1/2 in Dia. |
Inlet H x W | 17 7/8 in x 17 7/8 in |
Wheel Bore Diameter | 3/4 in |
Inlet Diameter | 9 1/8 in |
Outlet Duct Connection Height | 17 3/4 in |
Wheel Diameter | 13 1/2 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 680 cfm, Maximum Airflow 2,225 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 9 1/8 in, Outlet Diameter 9 1/4 in, Outlet Duct Connection Height 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Offset Chimney 30Deg 6In 3Wall (6HS-030)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102025)
- FIREYE Program Module (EP160)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- FASCO A200 Blower, 115V, Sp.1 (A200)
- Dayton Square Centrifugal In-Line Blowers