Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Duct Blower, 20 In. Dia.
Mfr # 7H464
Zoro # G1176962
product price: $3,146.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,146.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 115/230
- Motor HP 3/4 hp
- Inlet Dia. (In.) 14 1/2 in
- Sones @ 0.250-In. SP @ 5 Ft. 13.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7H464
- Zoro # G1176962
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Inlet Dia. (In.) | 14 1/2 in |
Shaft Dia. (In.) | 1 in |
Inlet Height (In.) | 27 7/8 in |
Inlet Width (In.) | 27 7/8 in |
Height (In.) | 32 in |
Max. Depth (In.) | 32 in |
Dimension G (In.) | 16 in |
Max. Motor Height (In.) | 16 in |
Outlet Width (In.) | 27 7/8 in |
Outlet Height (In.) | 27 7/8 in |
Outlet Dia. (In.) | 14 1/2 in |
Dimension B (In.) | 32 in |
Dimension C (In.) | 27 7/8 in |
Dimension F (In.) | 20 in |
Width (In.) | 32 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 31 1/8 in |
Dimension E (In.) | 30 in |
Outlet Diameter | 14 1/2 in |
Inlet Diameter | 14.5 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 20 in |
Overall Height | 32 in |
Shaft Diameter | 1 in |
Inlet Duct Connection Width | 27 7/8 in |
Overall Depth | 32 in |
Outlet Duct Connection Height | 27 3/4 in |
Overall Width | 32 in |
Inlet Duct Connection Height | 27 7/8 in |
Outlet Duct Connection Width | 27 3/4 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 4,678 cfm, Airflow @ 0.125 in SP 4,484 cfm, Airflow @ 0.250 in SP 4,285 cfm, Airflow @ 0.375 in SP 4,061 cfm, Airflow @ 0.500 in SP 3,812 cfm, Airflow @ 0.750 in SP 3,239 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 16x25x4 Synthetic Furnace Air Cleaner Filter, MERV 10 (FC100A1029)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4310-07)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- NORDFAB Duct Hose, 7 in Duct Dia, Galvanized Steel, 7 1/4 in W x 5 ft. L x (8010005154)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 18 In (7H463)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 160LF 115V)
- Dayton Square Centrifugal In-Line Blowers