Shop All Square Centrifugal In-Line Blowers
Dayton
InLine Duct Blower, 11 In, Less Drive Pkg
Mfr # 5TCL4
Zoro # G3028347
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Agency Compliance AMCA Sound and Air, UL/cUL 705
- Dimension G (In.) 13 1/4 in
- Wheel Material Aluminum
- Inlet Height (In.) 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5TCL4
- Zoro # G3028347
- UPC # 190735351109
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Dimension G (In.) | 13 1/4 in |
Inlet Height (In.) | 11 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Max. Motor Height (In.) | 12 1/2 in |
Width (In.) | 15 in |
Max. Depth (In.) | 21 in |
Outlet Height (In.) | 11 7/8 in |
Dimension A (In.) | 17 1/8 in |
Dimension F (In.) | 13 in |
Dimension C (In.) | 11 7/8 in |
Inlet Width (In.) | 11 7/8 in |
Height (In.) | 15 in |
Shaft Dia. (In.) | 3/4 in |
Dimension D (In.) | 1 1/2 in |
Outlet Width (In.) | 11 7/8 in |
Dimension E (In.) | 17 3/4 in |
Inlet Dia. (In.) | 7 3/4 in |
Dimension B (In.) | 21 in |
Overall Height | 11 7/8 in |
Overall Width | 15 in |
Inlet Diameter | 7 3/4 in |
Outlet Dimensions H x W | 11 3/4 in x 11 7/8 in |
Overall Depth | 21 in |
Wheel Diameter | 11 in |
Outlet Duct Connection Height | 11 3/4 in |
Outlet Duct Connection Width | 11 7/8 in |
Shaft Diameter | 3/4 in |
Dimensons H x W x D | 11 7/8 in x 11 7/8 in x 21 in |
Inlet Duct Connection Width | 11 7/8 in |
Wheel Dimensions | 11 in Dia. |
Outlet Diameter | 7 3/4 in |
Wheel Bore Diameter | 3/4 in |
Inlet Duct Connection Height | 11 7/8 in |
Manufacturer Warranty Length | 1 yr |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 in, Minimum Airflow 433 cfm, Maximum Airflow 1,610 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 7 3/4 in, Outlet Diameter 7 3/4 in, Outlet Duct Connection Height 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F959)
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, PG9 Pilot Adaptor, Tinnerman Clip (1950-001)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Duct Blower, 20 In (7H467)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- Dayton Square Centrifugal In-Line Blowers